Beli printer barcode di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TSC Printer Barcode Label PrinterDeskripsi:The MH241 Series is TSC's mainstream industrial barcode label printer built upon the legacy of the MH240 Series. It brings new features to those looking for solutions to address evolving business challenges from growing production line demands to increasing operational complexities.Sophisticated TSC Sense CareThe TSC TPH Care Mechanism offers an advanced level of auto-detection ensuring real-time printhead health status, to monitor and prevent down. In addition, the MH241 series supports various media with a pre-printed black mark on top or bottom sides by user’s selection in the panel menu.Dynamic Remote Printer ManagementSOTI Connect and TSC Console provide enterprise remote printer management on multiple tasks to reduce maintenance costs and avoid downtime of business-critical devices.Multi-ConnectivityThe MH241 series offers GPIO to support common applicators and emulations along with an optional 802.11 a/b/g/n/ac Wi-Fi with Bluetooth 4.2 combo module.Highly Adaptable to Various MediaMH241 printers can adapt to various media lengths and widths. With accurate printing positioning, the MH241 and MH241T are capable of peeling off minimum of 0.5-inch labels in length. Additionally, the mechanism for fine adjustment to avoid ribbon wrinkles and ensures label print quality.Brilliant User ExperienceThe MH241T and MH241P can easily adjust the media near-end sensor to detect the media and remind users to change the media roll on color GUI display (Media near the end). The MH241 series allows users to easily replace printhead and platen roller without the need for specific tools.atribut:
- Flash (MB): 512
- Type: Industrial
- XPRINTER Barcode PrinterDeskripsi:Printer Label 4 inch XP-4601B adalah seri terbaru dari Printer Label dari Xprinter. Dilengkapi dengan lebar kertas maksimal 110mm dan Kecepatan print 152mm/s, printer ini sudah siap untuk mendukung aktivitas bisnis kalian.Printer ini memiliki beberapa tipe koneksi / Interface yaitu USB, USB+Bluetooth dan USB+WiFi. Sensor yang dimiliki printer ini adalah Gap sensor, Cover opening sensor, dan Black mark sensor. Printer ini sangat cocok untuk penjual online, label barang, supermarket, dan lain-lain.Kelengkapan : 1 Unit XP-D4601B. 1 Kabel USB. 1 Adaptor. 1 Power. 1 Set Holder External. 1 Set Holder internal.
- ABILITY ONE Standard Barcode Desktop Label PrinterDeskripsi:These standard barcode printers use direct thermal print technology, eliminating the need for ink or toner. They print precise quantities of labels and import data directly from a computer.atribut:
- UNSPSC: 44102405
- Barcode Printer Type: Desktop
- For Core Dia. (inch): 1
- Maximum Print Width (inch): 24
- Printer Resolution (dpi): 360
- Printer Series: LabelWriter(R)
- Printing Software Compatibility: DYMO ID(R)
- Printing Speed (inch/s): 1.5
- XPRINTER Printer Kasir ThermalDeskripsi:PRINTER THERMAL BLUETOOTH 80mm XPRINTER 230BTU ALARM - USB AUTOCUTTERPrinter berkualitas dengan harga sangat terjangkau yang sudah terbukti kehandalannya. Sangat sesuai digunakan untuk mencetak struk belanja, pembayaran, order untuk toko, minimarket, restoran, ppob, dll.
- TSC Printer Desktop Thermal Transfer Barcode Printeratribut:
- Resolution: 8 dots/mm (203 DPI)
- Printing Method: Thermal Transfer & Direct Thermal
- Enclosure: ABS Plastic
- Interface: USB 2.0, Internal Ethernet (10/100 Mbps), RS232, USB host (for scanner or PC keyboard)
- Maximum Print Length (mm): 25.400 (1000\")
- Maximum Print Speed (mm/s): 152.4 (6\")
- Maximum Print Width (mm): 108 (4.25\")
- Memory: 128 MB Flash memory, 64 MB SDRAM
- Power: Input: AC 100-240V, 2.5A, 50-60Hz, Output: DC 24V, 2.5A, 60W
- KASSEN Multifunctional Barcode Label PrinterDeskripsi:Multi-function barcode printer label capable of printing with two modes, namely thermal transfer and direct thermal. Kassen E460 is also equipped with a high print speed of up to 150mm/s. The Free External Media stand easily increases the media capacity fourfold, saving you time on changing the media, which greatly enhances the efficiencyatribut:
- Interface: USB, Ethernet
- Printing Method: Thermal Transfer
- Printing Resolution (dpi): 203
- Max. Printing Speed (mm): 100-152
- Max. Printing Width (mm): 106-108
- Max. Printing Length (mm): 1200
- CPU: 32-bit RISC CPU
- Dimensions (mm): 308x250x180
- RAM Size (GB): 16
- Blueprint Label Barcode Direct Thermal for Portable Printer (Kertas Label)atribut:
- Printer type: Printer Thermal
- Count of Line: 1
- Zebra Standard Barcode Industrial Label PrinterDeskripsi:The ZT411 standard barcode lable printer performs both thermal transfer and direct thermal printing at up to 14" per second. It has a side-loading metal print mechanism and toolless printhead replacement. Metal media cover has enlarged clear viewing window. A bi-fold media door decreases overall operating space.atribut:
- UNSPSC: 44102405
- Barcode Printer Type: Industrial
- Dispensing Style: Rewind/Peel Off
- For Core Dia. (inch): 3
- Maximum Print Width (inch): 4.09
- Overall Depth (inch): 19-1/2
- Overall Height (inch): 12-3/4
- Overall Width (inch): 10-5/8
- Power Source: Electrical AC Supply
- Printer Resolution (dpi): 203
- Printer Series: ZT400
- Printer type: Standard Industrial
- Printing Software Compatibility: EPL; EPL 2; ZBI 2.0; ZPL; ZPL II
- Printing Speed (inch/s): 14
- Screen Type: Push Button
- Standards: Safety: IEC 60950, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, Emissions: cTUVus, CE Marking, FCC-B, ICES-003, VCCI, C-Tick, NOM, S-Mark (Arg), CCC, CU, BSMI, KCC, SABS, IN-Metro
- Voltage (V): 100 to 240 AC
- Weight (lbs): 36
- Wire Communication: Wired
- Magic Fiface Attendance Machine and Access Control (Mesin Absen Sidik Jari)atribut:
- Display (inch): 4.3 Touch Screen
- Face Capacity: 3000
- Fingerprint Capacity: 4000
- HONEYWELL Desktop Thermal Transfer Barcode Printer (Printer Barcode Thermal)Deskripsi:Simple to install and easy to use, the PC series printers are perfect for space-constrained settings. They offer tailored solutions for transportation and courier, healthcare, retail and hospitality markets, as well as small and medium businesses.PC series Desktop Printers are designed to set a new standard in ease of use and flexibility. With one of the broadest feature sets in the desktop printer class, it’:s no wonder the PC series is a popular choice for light-duty, desktop labeling tasks. With numerous features typically found in larger, more expensive printers, PC series printers feature a multi-language LCD or icon user interface, user-installable connectivity options and accessories, and speedy label printing. The PC series was designed by users for quick set-up and trouble-free use. The printer adapts to its environment and fits right in with a variety of placement options, including wall mount and battery power. No need to waste time deciphering blinking LEDs –: PC printers come with a color LCD in 10 languages or a universal icon interface for immediate notifications that ensure minimal training and support. Configure and update your PC printer on the spot with the USB host port –: no computer needed. And one-hand drop-in media loading makes resupply a breeze.Character Sets: - Baltic- Thai- Baltic RIM- Monotype Universal Font Scaling Technology (UFST)- Arabic- English- Greek- Cyrillic- Vietnamese- WorldType Layout Engine (WTLE)- Turkish- Hebrew- Extended Latinatribut:
- Print Speed (ips): 4
- Print Method: Thermal Transfer
- HONEYWELL Direct Thermal Barcode Label PrinterDeskripsi:Featuring a solid double-layer housing, easy paper-loading design, and media auto-centering function, the compact and elegant PC42d printer is easy to operate.Powerful and reliable, the PC42d printer is well suited for a variety of low-tomid intensity thermal printing applications – such as electronic express and logistics waybills, healthcare laboratory labels and wristbands, retail price tags and receipts, distribution center routing labels, boarding passes, and the like.With printing speed up to 200 mm/s (8 ips) and a high-speed processor (ARM926 core and 400 MHz), the PC42d printer can process high-volume tasksefficiently. And with 128 MB Flash and 64 MB SDRAM, which is several times larger than its competitors and supports up to a 32 GB USB expansion, the PC42dprinter provides strong tag data pre-processing and caching capabilities.The PC42d printer delivers flexible industry-standard connectivity, with up to four built-in interface options: standard USB device and USB host, plus serial orEthernet. With the rich interfaces, the PC42d printer easily integrates into virtually any application environment. The PC42d printer supports ZPL-II and EPL emulation, along with DPL and Direct Protocol (DP), and auto-senses the printing languages without any pre-setting, providing an easy upgrade path for competitive printers.With a high-quality printhead, advanced thermal management algorithms, and broad thermal media compatibility, the PC42d printer delivers excellentprinting results in an affordable, dependable desktop printer.atribut:
- Dimensions LxWxH (mm): 222.5 x 184 x 174
- Printing Type: Direct Thermal
- Default Print Speed (mm/s): 150
- Display: 1 Feed Button and LED Display
- Input Voltage (V): 100–240 AC @ 50–60 Hz, 1.5 A
- Label Length (mm): 9.6 - 990
- Max. Media Diameter(mm): 127
- Maximum Print Speed (mm/s): 200
- Maximum Print Width (mm): 104
- Media Core Size(mm): 25.4 , 38.1
- Media Width (mm): 25.4 – 110
- Memory Standard(MB): 128 Flash, 64 SDRAM
- Native Graphic Formats: 1-bit BMP, GIF, PCX, PNG
- Noise Level (dB): <70
- Operating Temperature (°С): 5 to +40 (+41°F to +104°F) @ 15 to 80% RH non-condensing
- Output voltage (V): 24 DC, 2.5 A
- Print Resolution: 8 dpmm (203 dpi)
- Standard Interfaces: USB Device, USB Host
- Storage Temperature (°C): -40 to +60 (-40°F to +140°F) @ 10 to 90% RH
- Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)Deskripsi:DS2208-SR BLACK (WITH STAND) USB KIT:DS2208-SR00007ZZWW SCANNER, CBA-U21-S07ZBRSHIELDED USB CABLEatribut:
- Dimensions: 6x2.5x3.34inch
- Light Source: 650nm visible laser diode
- Scan Element Frequency: 50Hz
- Voltage and Current:: 5volts ±10% at 130mA typical, 175mA max
- Powert Source: Host power or external power supply
- Scanner Type: Bi-directional
- Scan Rate: 100 scans per second typical
- Included Accecories: Yes, with Stand
- Included Cables: Yes
- GoDEX Printer Barcodeatribut:
- Resolution (dpi): 203
- Min. Print Length (mm): 4
- Processor: 32 Bit RISC CPU
- Taffware Barcode Scanner Wireless (Tembakan Harga)Deskripsi:Barcode scanner ini berfungsi sebagai alat yang mampu membaca informasi di dalam barcode. Biasa digunakan seorang kasir pada toko atau swalayan saat pelanggan hendak membayar barang belanjaan. Alat ini mampu melakukan scan dengan kecepatan 120/detik dan mampu membaca berbagai jenis barcodeatribut:
- Dimensions (mm): 90x160
- Operating System Compatibility: EAN-8, EAN-13, UPC-A, UPC-E, Code 39, Code 93, Code 128, EAN128, Code128A, Code128B, Code128C, industrial 2 of 5, Interleave 2 of 5, Matrix 2 of 5, MSI
- Laser Type: Pemindai Kode Batang Nirkabel
- Scan Capability (Line/s): 120
- Material: Plastik
- Wave Length: 650+-8 nm Laser Merah
- Zebra Technologies Desktop Printer (Alat Cetak/Print)Deskripsi:Not all printers are created equally, especially basic models. To reduce costs, value printers are often constructed using less expensive components. Many fail to perform under more demanding duty cycles, create delays and downtime for repairs, and require replacement after only a few years of use. Instead of conserving budget, customers are left with greater expense and hassle.Zebra does it differently. The ZD220 desktop printer gives you reliable operation and basic features at an affordable price—both at the point of purchase and across the entire lifecycle. Engineered with Zebra quality, it boasts a dual-wall construction for added durability. And, it is ENERGY STAR® qualified to reduce your operational expenses. Built to last for years, the ZD220 provides an outstanding return on your investment.Basic Features for Simple OperationThis 4-inch printer produces labels quickly, at 4” per second, to keep your workflows moving. Increased memory allows you to store more fonts and graphics. A single LED indicator and single button for feed/pause make it easy to operate and identify printer status. Choose from direct thermal or thermal transfer models, and add an optional factory-installed peeler. The ZD220 features Print DNA Basic, a core set of software applications and capabilities to deliver a cost-effective and dependable print experienceBacked by Zebra’s Worldwide Service and SupportAccess repair support services, live-agent technical support and software support quickly anywhere around the globe through Zebra and its trusted network of more than 10,000 partners. Zebra OneCare™ provides enhanced coverage that exceeds standard warranty for normal wear and tear, priority repair turnaround times at the depot and more—all for a tiny fraction of the cost of a single repair.Get Printing QuicklyThe ZD220 is simple to install and begin printing—right out of the box. USB connectivity allows for universal interoperability. Easily replace legacy printers using ZPL, EPL or non-Zebra command languages. And, media changes are expedited with Zebra’s OpenACCESS™ clamshell design. It is ideal for use in transportation and logistics, light manufacturing, retail and healthcare applications to print a variety of tickets, tags, passes, labels and receipts.Consistently Exceptional Zebra Certified SuppliesPrinting supplies can impact everything from printhead lifespan to operational efficiency. That’s why we design, produce and rigorously pretest our own line of thermal printing supplies to ensure consistent, optimized performance in your Zebra printer—and peace of mind for you. For industry-leading quality, service and thermal printing expertise, choose Zebra Certified Supplies.
- IWARE Printer Barcodeatribut:
- Print Method: Direct Thermal
- Power Output (V): DC24/2.5A
- PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)Deskripsi:PRJ-222 (B) Laser Barcode Scanner 1D tanpa stand.(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Ergonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
- HONEYWELL Mobile ComputerDeskripsi:The durable EDA51K helps businesses automate and error-proof mission-critical workflows in light-duty warehouses, distribution centers, retail and delivery with low up-front costs. The device provides users with reliable network connectivity and a high-performance scanner for maximum productivity indoors and out. The EDA51K adds a keyboard to the field-tested, highly popular EDA51 computer, based on the Qualcomm® Snapdragon™ 1.8 GHz octa-core processor and Android 10 (Q). With up to 4 GB of RAM and 64 GB of flash memory, the EDA51K supports business environments that run many software applications. Available with Honeywell's best-in-class N6703 scan engine, the EDA51K provides high tolerance to motion and poor-quality barcodes to simplify barcode capture. The powerful, 13-megapixel color camera captures high quality images in pictures in dim environments. Rated IP65 for ingress protection, the EDA51K is dust and water-resistant and suitable for use in the elements. Tested to survive 500 half-meter tumbles and multiple 1.5 m (5 ft) drops to concrete across the operating temperature range, the EDA51K is designed to last. Lightweight and responsive, the EDA51K is equipped with a 4-inch touch screen and numeric keypad for data-input flexibility. Improved hard keys eliminate legend wear and include backlighting. Scan buttons on each side of the mobile computer enable both left-handed and right-handed users, ensuring an excellent user experience.
- PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)Deskripsi:PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
Daftar Harga printer barcode Terbaru October 2026
| TSC Printer Barcode Label Printer | Rp17.999.900 |
| XPRINTER Barcode Printer | Rp879.900 |
| ABILITY ONE Standard Barcode Desktop Label Printer | Rp6.999.900 |
| XPRINTER Printer Kasir Thermal | Rp329.900 |
| TSC Printer Desktop Thermal Transfer Barcode Printer | Rp3.699.900 |
| KASSEN Multifunctional Barcode Label Printer | Rp2.799.900 |
| Blueprint Label Barcode Direct Thermal for Portable Printer (Kertas Label) | Rp7.900 |
| Zebra Standard Barcode Industrial Label Printer | Rp94.999.900 |
| Magic Fiface Attendance Machine and Access Control (Mesin Absen Sidik Jari) | Rp4.799.900 |
| Zebra Technologies Printer Barcode Industrial | Rp3.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

























































































































































/gzP106481611-10.jpg)

/fvP114902571-1.jpg)

/mcP106520804-1.jpg)

/P102540350-1.jpg)

/1wP107927068-1.jpg)
/q3P108912939-1.jpg)

/k3P107024723-11.jpg)

/fxP107025573-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)